- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 2" Stroke
- 1" Rod Diameter
- Side Lug (MS2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Bore & Rod Code | A11 |
| End Type | Single Rod |
| Magnetic Piston | No |
| Rod End Style Code | 2 |
| Base Wt. | 5.1 lb |
| Mounting Style Description | Side Lug |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Size | 3/8 |
| Series | PA-2 Series |
| Actuator Material | Steel |
| Rod End Style | Male, Small |
| Mounting Style Code | 05 |
| Cylinder Style | Tie Rod, NFPA |
| Rod Diameter | 1 in |
| Rod End Thread | 3/4-16 |
| Seal Design | Buna-N Seals |
| Lube Specification | Requires Lubrication |
| Port Type | NPTF |
| End Type Code | PA |
| Seal Material | Buna-N |
| Cushions | Noncushioned |
| Seal Type Code | 1 |
| Bumpers | w/o Bumpers |
| Cylinder Bore Size | 1.5 in |
| Rod Material | Steel |
| Cylinder Material | Steel |
| Mounting Style | MS2 |
| Weight per Inch | 0.4 lb |
| Weight | 5.9 LB |

