- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 12" Stroke
- 5/8" Rod Diameter
- Cap Detachable Clevis (MP2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style Description | Cap Detachable Clevis |
| Series | PA-2 Series |
| Cushions | Noncushioned |
| Rod End Thread | 7/16-20 |
| Magnetic Piston | No |
| Cylinder Material | Steel |
| Weight per Inch | 0.3 lb |
| End Type Code | PA |
| Mounting Style Code | 85 |
| Port Location | 12 O'clock on Each End (Standard) |
| Origin | Steel NFPA |
| Actuator Material | Steel |
| Base Wt. | 4.3 lb |
| Port Type | NPTF |
| Rod End Style | Male, Small |
| Seal Design | Buna-N Seals |
| Port Size | 3/8 |
| Rod End Style Code | 2 |
| Bore & Rod Code | A10 |
| Mounting Style | MP2 |
| Bumpers | w/o Bumpers |
| Lube Specification | Requires Lubrication |
| Rod Material | Steel |
| Seal Type Code | 1 |
| End Type | Single Rod |
| Rod Diameter | 5/8 in |
| Cylinder Style | Tie Rod, NFPA |
| Seal Material | Buna-N |
| Cylinder Bore Size | 1.5 in |
| Weight | 7.3 LB |

