- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 10" Stroke
- 5/8" Rod Diameter
- Cap Detachable Clevis (MP2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Series | PA-2 Series |
| Rod End Style Code | 2 |
| Bore & Rod Code | A10 |
| Rod Diameter | 5/8 in |
| Mounting Style | MP2 |
| Port Type | NPTF |
| Seal Design | Buna-N Seals |
| Actuator Material | Steel |
| Lube Specification | Requires Lubrication |
| Rod Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Bore Size | 1.5 in |
| Port Size | 3/8 |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Description | Cap Detachable Clevis |
| Magnetic Piston | No |
| Rod End Style | Male, Small |
| Mounting Style Code | 85 |
| Base Wt. | 4.3 lb |
| Cushions | Noncushioned |
| Weight per Inch | 0.3 lb |
| Cylinder Material | Steel |
| Seal Material | Buna-N |
| Rod End Thread | 7/16-20 |
| End Type | Single Rod |
| Seal Type Code | 1 |
| Bumpers | w/o Bumpers |
| Origin | Steel NFPA |
| End Type Code | PA |
| Weight | 6.7 LB |

