- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 2" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Intermediate Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Style | Tie Rod, NFPA |
| Cushions | Cushioned, Both Ends |
| Base Wt. | 4.3 lb |
| Rod Diameter | 5/8 in |
| End Type | Single Rod |
| Rod Material | Steel |
| Series | PA-2 Series |
| Seal Design | Viton Seals |
| Weight per Inch | 0.3 lb |
| Bumpers | w/o Bumpers |
| Mounting Style | MP1 |
| Seal Material | Viton |
| Actuator Material | Steel |
| Mounting Style Description | Cap Fixed Clevis |
| Seal Type Code | 2 |
| Rod End Thread | 1/2-20 |
| Bore & Rod Code | A10 |
| Magnetic Piston | No |
| Rod End Style | Male, Intermediate |
| Mounting Style Code | 84 |
| Port Type | NPTF |
| Rod End Style Code | 4 |
| Port Size | 3/8 |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Bore Size | 1.5 in |
| Cylinder Material | Steel |
| End Type Code | PA |
| Lube Specification | Requires Lubrication |
| Weight | 4.9 LB |

