- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 12" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Port Location | 12 O'clock on Each End (Standard) |
| Port Size | 3/8 |
| Lube Specification | Requires Lubrication |
| Series | PA-2 Series |
| Cylinder Material | Steel |
| Rod End Style | Female, Short |
| Rod End Thread | 7/16-20 |
| Weight per Inch | 0.3 lb |
| Mounting Style | MP1 |
| Origin | Steel NFPA |
| Mounting Style Code | 84 |
| Seal Material | Buna-N |
| Magnetic Piston | No |
| Cushions | Cushioned, Both Ends |
| Rod End Style Code | 3 |
| Port Type | NPTF |
| Rod Diameter | 5/8 in |
| Seal Design | Buna-N Seals |
| End Type Code | PA |
| Actuator Material | Steel |
| Cylinder Bore Size | 1.5 in |
| Seal Type Code | 1 |
| Rod Material | Steel |
| Mounting Style Description | Cap Fixed Clevis |
| Bore & Rod Code | A10 |
| End Type | Single Rod |
| Base Wt. | 4.3 lb |
| Bumpers | w/o Bumpers |
| Cylinder Style | Tie Rod, NFPA |
| Weight | 7.3 LB |

