- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 10" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Seal Material | Buna-N |
| Mounting Style Description | Cap Fixed Clevis |
| Rod Material | Steel |
| Series | PA-2 Series |
| Port Type | NPTF |
| Cushions | Cushioned, Both Ends |
| Magnetic Piston | No |
| Bumpers | w/o Bumpers |
| End Type | Single Rod |
| Rod End Style Code | 2 |
| Mounting Style | MP1 |
| Mounting Style Code | 84 |
| Rod End Style | Male, Small |
| Actuator Material | Steel |
| Bore & Rod Code | A10 |
| Cylinder Material | Steel |
| Lube Specification | Requires Lubrication |
| Cylinder Style | Tie Rod, NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 7/16-20 |
| Seal Design | Buna-N Seals |
| Seal Type Code | 1 |
| End Type Code | PA |
| Weight per Inch | 0.3 lb |
| Rod Diameter | 5/8 in |
| Origin | Steel NFPA |
| Base Wt. | 4.3 lb |
| Cylinder Bore Size | 1.5 in |
| Port Size | 3/8 |
| Weight | 6.7 LB |

