- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 6" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Cushions | Noncushioned |
| Port Type | NPTF |
| Mounting Style Description | Cap Fixed Clevis |
| Mounting Style Code | 81 |
| Base Wt. | 4.3 lb |
| Rod End Thread | 7/16-20 |
| Rod Diameter | 5/8 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style | MP1 |
| Magnetic Piston | No |
| Lube Specification | Requires Lubrication |
| Cylinder Bore Size | 1.5 in |
| Bore & Rod Code | A10 |
| Port Size | 3/8 |
| Series | PA-2 Series |
| Seal Type Code | 1 |
| Origin | Steel NFPA |
| Weight per Inch | 0.3 lb |
| Seal Design | Buna-N Seals |
| Bumpers | w/o Bumpers |
| Cylinder Material | Steel |
| End Type | Single Rod |
| Seal Material | Buna-N |
| End Type Code | PA |
| Rod End Style Code | 2 |
| Actuator Material | Steel |
| Rod End Style | Male, Small |
| Weight | 5.5 LB |

