- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 5" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Weight per Inch | 0.3 lb |
| Port Type | NPTF |
| Mounting Style Description | Cap Fixed Clevis |
| Cylinder Bore Size | 1.5 in |
| Cylinder Style | Tie Rod, NFPA |
| Rod Material | Steel |
| Magnetic Piston | No |
| End Type Code | PA |
| Cushions | Noncushioned |
| Rod End Style | Male, Small |
| Rod End Style Code | 2 |
| Actuator Material | Steel |
| Seal Material | Buna-N |
| Seal Type Code | 1 |
| Bumpers | w/o Bumpers |
| Rod Diameter | 5/8 in |
| Base Wt. | 4.3 lb |
| Mounting Style Code | 81 |
| End Type | Single Rod |
| Seal Design | Buna-N Seals |
| Rod End Thread | 7/16-20 |
| Cylinder Material | Steel |
| Lube Specification | Requires Lubrication |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style | MP1 |
| Bore & Rod Code | A10 |
| Series | PA-2 Series |
| Port Size | 3/8 |
| Weight | 5.8 LB |

