- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 9" Stroke
- 5/8" Rod Diameter
- Head Trunnion (MT1)
- Intermediate Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| End Type Code | PA |
| Cylinder Style | Tie Rod, NFPA |
| Port Type | NPTF |
| Mounting Style | MT1 |
| Actuator Material | Steel |
| Bumpers | w/o Bumpers |
| Port Size | 3/8 |
| Seal Design | Buna-N Seals |
| End Type | Single Rod |
| Cushions | Cushioned, Both Ends |
| Mounting Style Description | Head Trunnion |
| Bore & Rod Code | A10 |
| Rod End Thread | 1/2-20 |
| Rod Diameter | 5/8 in |
| Cylinder Bore Size | 1.5 in |
| Rod End Style Code | 4 |
| Base Wt. | 4.3 lb |
| Lube Specification | Requires Lubrication |
| Seal Type Code | 1 |
| Weight per Inch | 0.3 lb |
| Series | PA-2 Series |
| Cylinder Material | Steel |
| Mounting Style Code | 72 |
| Rod End Style | Male, Intermediate |
| Rod Material | Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Weight | 7.0 LB |

