- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 8" Stroke
- 5/8" Rod Diameter
- Cap Rectangular Flange (MF2)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Style | Tie Rod, NFPA |
| Weight per Inch | 0.3 lb |
| Mounting Style Code | 25 |
| End Type | Single Rod |
| Origin | Steel NFPA |
| Seal Design | Buna-N Seals |
| Mounting Style Description | Cap Rectangular Flange |
| Bumpers | w/o Bumpers |
| Series | PA-2 Series |
| Base Wt. | 4.3 lb |
| Mounting Style | MF2 |
| Cylinder Bore Size | 1.5 in |
| Cushions | Noncushioned |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 7/16-20 |
| Actuator Material | Steel |
| End Type Code | PA |
| Port Size | 3/8 |
| Bore & Rod Code | A10 |
| Seal Material | Buna-N |
| Rod End Style Code | 3 |
| Rod Material | Steel |
| Rod End Style | Female, Short |
| Port Type | NPTF |
| Rod Diameter | 5/8 in |
| Cylinder Material | Steel |
| Magnetic Piston | No |
| Lube Specification | Requires Lubrication |
| Seal Type Code | 1 |
| Weight | 6.1 LB |

