- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 6" Stroke
- 5/8" Rod Diameter
- Cap Rectangular Flange (MF2)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Origin | Steel NFPA |
| Actuator Material | Steel |
| Seal Material | Buna-N |
| Series | PA-2 Series |
| Mounting Style | MF2 |
| Cylinder Bore Size | 1.5 in |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Rod Diameter | 5/8 in |
| Port Size | 3/8 |
| Port Type | NPTF |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Rod End Style | Female, Short |
| Rod Material | Steel |
| Cylinder Material | Steel |
| Seal Type Code | 1 |
| Base Wt. | 4.3 lb |
| Rod End Thread | 7/16-20 |
| Cushions | Noncushioned |
| Rod End Style Code | 3 |
| Port Location | 12 O'clock on Each End (Standard) |
| Bore & Rod Code | A10 |
| Mounting Style Code | 25 |
| Lube Specification | Requires Lubrication |
| End Type Code | PA |
| Mounting Style Description | Cap Rectangular Flange |
| Seal Design | Buna-N Seals |
| Weight per Inch | 0.3 lb |
| Weight | 5.5 LB |

