- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 6" Stroke
- 5/8" Rod Diameter
- Cap Rectangular Flange (MF2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod Diameter | 5/8 in |
| Port Size | 3/8 |
| Rod End Style Code | 2 |
| End Type Code | PA |
| Mounting Style Description | Cap Rectangular Flange |
| Bore & Rod Code | A10 |
| End Type | Single Rod |
| Seal Design | Buna-N Seals |
| Bumpers | w/o Bumpers |
| Base Wt. | 4.3 lb |
| Cushions | Noncushioned |
| Mounting Style | MF2 |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Material | Steel |
| Magnetic Piston | No |
| Port Type | NPTF |
| Lube Specification | Requires Lubrication |
| Cylinder Material | Steel |
| Series | PA-2 Series |
| Weight per Inch | 0.3 lb |
| Actuator Material | Steel |
| Seal Type Code | 1 |
| Mounting Style Code | 25 |
| Cylinder Bore Size | 1.5 in |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style | Male, Small |
| Rod End Thread | 7/16-20 |
| Seal Material | Buna-N |
| Origin | Steel NFPA |
| Weight | 5.5 LB |

