- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 4" Stroke
- 5/8" Rod Diameter
- Cap Rectangular Flange (MF2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Base Wt. | 4.3 lb |
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Cylinder Material | Steel |
| Port Type | NPTF |
| Cylinder Bore Size | 1.5 in |
| Mounting Style Description | Cap Rectangular Flange |
| Weight per Inch | 0.3 lb |
| Cushions | Noncushioned |
| Bore & Rod Code | A10 |
| Rod Diameter | 5/8 in |
| End Type Code | PA |
| End Type | Single Rod |
| Rod Material | Steel |
| Actuator Material | Steel |
| Seal Type Code | 1 |
| Seal Design | Buna-N Seals |
| Series | PA-2 Series |
| Origin | Steel NFPA |
| Rod End Style Code | 2 |
| Mounting Style | MF2 |
| Bumpers | w/o Bumpers |
| Mounting Style Code | 25 |
| Cylinder Style | Tie Rod, NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Lube Specification | Requires Lubrication |
| Rod End Style | Male, Small |
| Port Size | 3/8 |
| Rod End Thread | 7/16-20 |
| Weight | 4.9 LB |

