- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 12" Stroke
- 5/8" Rod Diameter
- Cap Rectangular Flange (MF2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Thread | 7/16-20 |
| Mounting Style | MF2 |
| Base Wt. | 4.3 lb |
| Cushions | Noncushioned |
| Bore & Rod Code | A10 |
| Cylinder Bore Size | 1.5 in |
| Weight per Inch | 0.3 lb |
| End Type Code | PA |
| Series | PA-2 Series |
| Origin | Steel NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Type | NPTF |
| Mounting Style Code | 25 |
| Mounting Style Description | Cap Rectangular Flange |
| Seal Type Code | 1 |
| Rod End Style | Male, Small |
| Seal Design | Buna-N Seals |
| Rod End Style Code | 2 |
| Port Size | 3/8 |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Material | Steel |
| Actuator Material | Steel |
| Rod Diameter | 5/8 in |
| Lube Specification | Requires Lubrication |
| Rod Material | Steel |
| Magnetic Piston | No |
| Bumpers | w/o Bumpers |
| Seal Material | Buna-N |
| End Type | Single Rod |
| Weight | 7.3 LB |

