- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 10" Stroke
- 5/8" Rod Diameter
- Cap Rectangular Flange (MF2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- Patented tube seal design
- Removable rod cartridge
- Prelubricated
- NFPA interchangeable
- Wear compensating
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style | MF2 |
| End Type Code | PA |
| Seal Material | Buna-N |
| Rod Diameter | 5/8 in |
| Rod Material | Steel |
| Base Wt. | 4.3 lb |
| Seal Type Code | 1 |
| Lube Specification | Requires Lubrication |
| Rod End Thread | 7/16-20 |
| Rod End Style Code | 2 |
| End Type | Single Rod |
| Actuator Material | Steel |
| Rod End Style | Male, Small |
| Cylinder Material | Steel |
| Bore & Rod Code | A10 |
| Seal Design | Buna-N Seals |
| Magnetic Piston | No |
| Port Type | NPTF |
| Port Size | 3/8 |
| Cylinder Bore Size | 1.5 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Weight per Inch | 0.3 lb |
| Series | PA-2 Series |
| Origin | Steel NFPA |
| Cushions | Noncushioned |
| Mounting Style Code | 25 |
| Mounting Style Description | Cap Rectangular Flange |
| Bumpers | w/o Bumpers |
| Weight | 6.7 LB |

