- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 6" Stroke
- 5/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| End Type | Single Rod |
| Base Wt. | 4.3 lb |
| Rod Diameter | 5/8 in |
| Cushions | Cushioned, Both Ends |
| Seal Design | Buna-N Seals |
| Magnetic Piston | No |
| Mounting Style Code | 24 |
| Rod End Style Code | 3 |
| Series | PA-2 Series |
| Origin | Steel NFPA |
| End Type Code | PA |
| Rod End Thread | 7/16-20 |
| Bumpers | w/o Bumpers |
| Cylinder Style | Tie Rod, NFPA |
| Seal Type Code | 1 |
| Rod End Style | Female, Short |
| Weight per Inch | 0.3 lb |
| Mounting Style Description | Head Rectangular Flange |
| Seal Material | Buna-N |
| Port Size | 3/8 |
| Bore & Rod Code | A10 |
| Rod Material | Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Steel |
| Actuator Material | Steel |
| Lube Specification | Requires Lubrication |
| Port Type | NPTF |
| Mounting Style | MF1 |
| Cylinder Bore Size | 1.5 in |
| Weight | 5.5 LB |

