- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 12" Stroke
- 5/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Port Size | 3/8 |
| Seal Design | Buna-N Seals |
| Actuator Material | Steel |
| Mounting Style | MF1 |
| Mounting Style Description | Head Rectangular Flange |
| Rod End Style | Female, Short |
| Seal Type Code | 1 |
| End Type Code | PA |
| Rod End Thread | 7/16-20 |
| Cushions | Cushioned, Both Ends |
| Weight per Inch | 0.3 lb |
| Lube Specification | Requires Lubrication |
| Series | PA-2 Series |
| Cylinder Style | Tie Rod, NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Diameter | 5/8 in |
| End Type | Single Rod |
| Cylinder Material | Steel |
| Port Type | NPTF |
| Mounting Style Code | 24 |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Base Wt. | 4.3 lb |
| Cylinder Bore Size | 1.5 in |
| Rod End Style Code | 3 |
| Rod Material | Steel |
| Origin | Steel NFPA |
| Bore & Rod Code | A10 |
| Seal Material | Buna-N |
| Weight | 7.3 LB |

