- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 8" Stroke
- 5/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Bumpers | w/o Bumpers |
| Seal Material | Buna-N |
| Cushions | Cushioned, Both Ends |
| Port Type | NPTF |
| Magnetic Piston | No |
| Rod Material | Steel |
| End Type | Single Rod |
| End Type Code | PA |
| Cylinder Bore Size | 1.5 in |
| Cylinder Material | Steel |
| Rod End Thread | 7/16-20 |
| Mounting Style Description | Head Rectangular Flange |
| Seal Type Code | 1 |
| Rod Diameter | 5/8 in |
| Cylinder Style | Tie Rod, NFPA |
| Weight per Inch | 0.3 lb |
| Mounting Style Code | 24 |
| Origin | Steel NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Bore & Rod Code | A10 |
| Lube Specification | Requires Lubrication |
| Seal Design | Buna-N Seals |
| Rod End Style Code | 2 |
| Base Wt. | 4.3 lb |
| Series | PA-2 Series |
| Port Size | 3/8 |
| Rod End Style | Male, Small |
| Actuator Material | Steel |
| Mounting Style | MF1 |
| Weight | 6.1 LB |

