- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 2" Stroke
- 5/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Series | PA-2 Series |
| Port Type | NPTF |
| Bore & Rod Code | A10 |
| Rod End Style Code | 2 |
| Seal Design | Buna-N Seals |
| Port Size | 3/8 |
| Mounting Style | MF1 |
| Mounting Style Code | 24 |
| Cylinder Bore Size | 1.5 in |
| Cylinder Style | Tie Rod, NFPA |
| Cushions | Cushioned, Both Ends |
| Cylinder Material | Steel |
| Lube Specification | Requires Lubrication |
| Magnetic Piston | No |
| End Type | Single Rod |
| Seal Material | Buna-N |
| End Type Code | PA |
| Weight per Inch | 0.3 lb |
| Actuator Material | Steel |
| Mounting Style Description | Head Rectangular Flange |
| Rod Material | Steel |
| Rod End Style | Male, Small |
| Base Wt. | 4.3 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Type Code | 1 |
| Rod Diameter | 5/8 in |
| Rod End Thread | 7/16-20 |
| Bumpers | w/o Bumpers |
| Weight | 4.9 LB |

