- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 4" Stroke
- 5/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- Wear compensating
- NFPA interchangeable
- Prelubricated
- Patented tube seal design
- Removable rod cartridge
| Rod Diameter | 5/8 in |
| Mounting Style Description | Head Rectangular Flange |
| Cylinder Bore Size | 1.5 in |
| Mounting Style Code | 21 |
| Actuator Material | Steel |
| Origin | Steel NFPA |
| Cylinder Style | Tie Rod, NFPA |
| End Type | Single Rod |
| Rod Material | Steel |
| Mounting Style | MF1 |
| Bore & Rod Code | A10 |
| Seal Material | Buna-N |
| Magnetic Piston | No |
| Base Wt. | 4.3 lb |
| Seal Design | Buna-N Seals |
| Port Location | 12 O'clock on Each End (Standard) |
| Lube Specification | Requires Lubrication |
| Port Size | 3/8 |
| Bumpers | w/o Bumpers |
| End Type Code | PA |
| Rod End Thread | 7/16-20 |
| Cylinder Material | Steel |
| Cushions | Noncushioned |
| Rod End Style Code | 3 |
| Seal Type Code | 1 |
| Weight per Inch | 0.3 lb |
| Rod End Style | Female, Short |
| Series | PA-2 Series |
| Port Type | NPTF |
| Weight | 4.9 LB |

