- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 17" Stroke
- 5/8" Rod Diameter
- Side Tapped (MS4)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Material | Steel |
| Magnetic Piston | No |
| Seal Type Code | 1 |
| Bore & Rod Code | A10 |
| Port Type | NPTF |
| Base Wt. | 4.3 lb |
| Series | PA-2 Series |
| Mounting Style | MS4 |
| Rod End Thread | 7/16-20 |
| Seal Design | Buna-N Seals |
| Cylinder Bore Size | 1.5 in |
| Seal Material | Buna-N |
| Actuator Material | Steel |
| Weight per Inch | 0.3 lb |
| Cushions | Cushioned, Both Ends |
| Rod Material | Steel |
| Port Size | 3/8 |
| Cylinder Style | Tie Rod, NFPA |
| End Type | Single Rod |
| End Type Code | PA |
| Rod End Style Code | 2 |
| Mounting Style Description | Side Tapped |
| Bumpers | w/o Bumpers |
| Mounting Style Code | 16 |
| Lube Specification | Requires Lubrication |
| Rod End Style | Male, Small |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Diameter | 5/8 in |
| Weight | 9.4 LB |

