- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 3" Stroke
- 5/8" Rod Diameter
- Side Lug (MS2)
- Full Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Lube Specification | Requires Lubrication |
| Rod End Style Code | 1 |
| Rod End Style | Male, Full |
| Mounting Style Code | 05 |
| Cylinder Bore Size | 1.5 in |
| Mounting Style | MS2 |
| Cylinder Style | Tie Rod, NFPA |
| Rod Material | Steel |
| Rod Diameter | 5/8 in |
| End Type Code | PA |
| Magnetic Piston | No |
| Port Size | 3/8 |
| Weight per Inch | 0.3 lb |
| Seal Design | Buna-N Seals |
| Seal Material | Buna-N |
| End Type | Single Rod |
| Mounting Style Description | Side Lug |
| Bumpers | w/o Bumpers |
| Actuator Material | Steel |
| Cylinder Material | Steel |
| Cushions | Noncushioned |
| Base Wt. | 4.3 lb |
| Rod End Thread | N/A |
| Bore & Rod Code | A10 |
| Series | PA-2 Series |
| Port Type | NPTF |
| Seal Type Code | 1 |
| Port Location | 12 O'clock on Each End (Standard) |
| Weight | 5.2 LB |

