Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Seal Type Code
1
Mounting Style Description
Cap Detachable Clevis
Base Wt.
1.32 lb
Bore Code
N50
Magnetic Piston
No
Rod Diameter
1/2 in
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Weight per Inch
0.33 lb
Rod End Style
Male, Small
Rod End Thread
5/16-24
Cylinder Material
Aluminum
Rod Material
Aluminum
Seal Material
Buna-N
Mounting Style Code
88
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP2
End Type
Single Rod
Port Size
1/4
Cylinder Bore Size
1.25 in
Seal Design
Buna-N Rubber
Port Type
NPTF
Rod End Style Code
2
Weight
3.96 LB
We're here for you
with Service Centers across the country - We have your back