Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
1/4
Port Type
NPTF
Mounting Style Code
85
Mounting Style Description
Cap Detachable Clevis
Rod Diameter
1/2 in
End Type
Single Rod
Bore Code
N50
Cushions
Noncushioned
Mounting Style
MP2
Bumpers
w/o Bumpers
Seal Type Code
1
Cylinder Bore Size
1.25 in
Actuator Material
Aluminum
Weight per Inch
0.33 lb
Cylinder Material
Aluminum
Rod End Style Code
4
Seal Material
Buna-N
Series
Econo-Ram II™
Rod Material
Aluminum
Lube Specification
Non Lube Design
Magnetic Piston
No
Base Wt.
1.32 lb
Rod End Thread
7/16-20
Rod End Style
Male, Intermediate
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Weight
1.65 LB
We're here for you
with Service Centers across the country - We have your back