Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Mounting Style
MP2
Cylinder Bore Size
1.25 in
Cushions
Noncushioned
Mounting Style Code
85
Bore Code
N50
Rod End Style Code
2
Port Type
NPTF
Magnetic Piston
No
Base Wt.
1.32 lb
Rod Diameter
1/2 in
Actuator Material
Aluminum
Rod End Style
Male, Small
Mounting Style Description
Cap Detachable Clevis
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Port Size
1/4
Rod Material
Aluminum
Series
Econo-Ram II™
End Type
Single Rod
Weight per Inch
0.33 lb
Rod End Thread
5/16-24
Weight
2.31 LB
We're here for you
with Service Centers across the country - We have your back