Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Base Wt.
1.32 lb
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Seal Type Code
1
Cushions
Noncushioned
Bumpers
w/o Bumpers
Rod End Style Code
2
Port Type
NPTF
Weight per Inch
0.33 lb
Mounting Style Code
85
Rod Material
Aluminum
Mounting Style
MP2
Series
Econo-Ram II™
Seal Material
Buna-N
Actuator Material
Aluminum
Bore Code
N50
Port Size
1/4
Rod End Thread
5/16-24
Rod Diameter
1/2 in
Cylinder Bore Size
1.25 in
Mounting Style Description
Cap Detachable Clevis
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Weight
1.82 LB
We're here for you
with Service Centers across the country - We have your back