Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Rod Diameter
1/2 in
Cylinder Material
Aluminum
Rod End Style Code
2
Mounting Style
MP4
Rod End Thread
5/16-24
Bumpers
w/o Bumpers
Mounting Style Description
Detachable Pivot Eye
Port Type
NPTF
Mounting Style Code
65
End Type
Single Rod
Rod Material
Aluminum
Cushions
Noncushioned
Base Wt.
1.32 lb
Seal Design
Buna-N Rubber
Bore Code
N50
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Series
Econo-Ram II™
Magnetic Piston
No
Port Size
1/4
Cylinder Bore Size
1.25 in
Seal Material
Buna-N
Actuator Material
Aluminum
Weight per Inch
0.42 lb
Weight
4.68 LB
We're here for you
with Service Centers across the country - We have your back