Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Mounting Style
MF1
End Type
Single Rod
Cushions
Cushioned, Head End
Bore Code
N50
Port Type
NPTF
Seal Design
Buna-N Rubber
Rod End Style Code
2
Rod End Thread
5/16-24
Series
Econo-Ram II™
Actuator Material
Aluminum
Seal Type Code
1
Port Size
1/4
Cylinder Bore Size
1.25 in
Magnetic Piston
No
Base Wt.
1.32 lb
Lube Specification
Non Lube Design
Weight per Inch
0.51 lb
Mounting Style Description
Head Rectangular Flange
Rod Diameter
1/2 in
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Mounting Style Code
22
Weight
1.83 LB
We're here for you
with Service Centers across the country - We have your back