Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Intermediate
Series
Econo-Ram II™
Cylinder Bore Size
8 in
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Actuator Material
Aluminum
Rod Material
Aluminum
Rod Diameter
1 3/8 in
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP2
Base Wt.
35.5 lb
Lube Specification
Non Lube Design
End Type
Single Rod
Seal Material
Buna-N
Bore Code
J12
Rod End Thread
1 1/4-12
Rod End Style Code
4
Port Type
NPTF
Magnetic Piston
No
Mounting Style Code
85
Cushions
Noncushioned
Seal Type Code
1
Weight per Inch
17.31 lb
Mounting Style Description
Cap Detachable Clevis
Port Size
3/4
Weight
122.05 LB
We're here for you
with Service Centers across the country - We have your back