Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Mounting Style Description
Cap Fixed Clevis
Cylinder Bore Size
8 in
Port Size
3/4
Base Wt.
35.5 lb
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Mounting Style Code
84
Rod End Style
Male, Small
Bore Code
J12
Port Type
NPTF
Rod End Thread
1-14
Bumpers
w/o Bumpers
Seal Material
Buna-N
Seal Type Code
1
Seal Design
Buna-N Rubber
Mounting Style
MP1
Rod Diameter
1 3/8 in
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Weight per Inch
2.91 lb
Rod Material
Aluminum
Rod End Style Code
2
Weight
79.15 LB
We're here for you
with Service Centers across the country - We have your back