Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Base Wt.
35.5 lb
Magnetic Piston
No
End Type
Single Rod
Bore Code
J12
Rod Material
Aluminum
Rod Diameter
1 3/8 in
Cylinder Material
Aluminum
Rod End Style Code
2
Mounting Style
MP1
Bumpers
w/o Bumpers
Mounting Style Description
Cap Fixed Clevis
Rod End Thread
1-14
Weight per Inch
2.91 lb
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Actuator Material
Aluminum
Port Size
3/4
Seal Type Code
1
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Mounting Style Code
84
Cylinder Bore Size
8 in
Port Type
NPTF
Weight
70.42 LB
We're here for you
with Service Centers across the country - We have your back