Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Port Size
3/4
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Mounting Style Description
Cap Square
Series
Econo-Ram II™
Rod End Style
Male, Intermediate
Base Wt.
35.5 lb
Cylinder Bore Size
8 in
End Type
Single Rod
Magnetic Piston
No
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Port Type
NPTF
Seal Type Code
1
Cushions
Cushioned, Both Ends
Rod End Thread
1 1/4-12
Bore Code
J12
Weight per Inch
10 lb
Cylinder Style
Tie Rod, NFPA
Mounting Style
ME4
Rod End Style Code
4
Rod Diameter
1 3/8 in
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Mounting Style Code
44
Seal Material
Buna-N
Weight
105.5 LB
We're here for you
with Service Centers across the country - We have your back