Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Rod End Thread
1 1/4-12
Weight per Inch
10 lb
Cushions
Cushioned, Both Ends
End Type
Single Rod
Lube Specification
Non Lube Design
Mounting Style
ME4
Rod Material
Aluminum
Rod End Style
Male, Intermediate
Rod Diameter
1 3/8 in
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Rod End Style Code
4
Mounting Style Code
44
Actuator Material
Aluminum
Port Type
NPTF
Cylinder Bore Size
8 in
Port Location
12 O'clock on Each End (Standard)
Port Size
3/4
Seal Design
Buna-N Rubber
Base Wt.
35.5 lb
Bore Code
J12
Seal Material
Buna-N
Cylinder Material
Aluminum
Magnetic Piston
No
Mounting Style Description
Cap Square
Weight
85.5 LB
We're here for you
with Service Centers across the country - We have your back