Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
35.5 lb
Series
Econo-Ram II™
Weight per Inch
10 lb
End Type
Single Rod
Mounting Style Code
37
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Seal Material
Buna-N
Magnetic Piston
No
Rod End Style Code
2
Bore Code
J12
Mounting Style Description
Head Square
Cushions
Noncushioned
Port Type
NPTF
Rod End Thread
1-14
Cylinder Material
Aluminum
Rod Material
Aluminum
Port Size
3/4
Rod Diameter
1 3/8 in
Actuator Material
Aluminum
Seal Type Code
1
Mounting Style
ME3
Cylinder Bore Size
8 in
Cylinder Style
Tie Rod, NFPA
Weight
65.5 LB
We're here for you
with Service Centers across the country - We have your back