Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Rod Material
Aluminum
Magnetic Piston
No
Mounting Style Code
16
Seal Type Code
1
Mounting Style Description
Side Tapped
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Rod Diameter
1 3/8 in
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Rod End Thread
1-14
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Seal Material
Buna-N
Port Size
3/4
Base Wt.
35.5 lb
Rod End Style Code
2
Weight per Inch
7.84 lb
Port Type
NPTF
Bore Code
J12
Cylinder Bore Size
8 in
Series
Econo-Ram II™
Mounting Style
MS4
Cylinder Material
Aluminum
Origin
Aluminum NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back