Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/4
Rod Material
Aluminum
Series
Econo-Ram II™
Weight per Inch
7.84 lb
Seal Type Code
1
Actuator Material
Aluminum
Rod End Style
Male, Intermediate
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
4
Rod End Thread
1 1/4-12
Base Wt.
35.5 lb
Mounting Style
MS4
Mounting Style Code
13
Cylinder Bore Size
8 in
Mounting Style Description
Side Tapped
End Type
Single Rod
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Bore Code
J12
Magnetic Piston
No
Seal Material
Buna-N
Port Type
NPTF
Cushions
Noncushioned
Cylinder Material
Aluminum
Rod Diameter
1 3/8 in
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Weight
115.86 LB
We're here for you
with Service Centers across the country - We have your back