Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
7.84 lb
Rod Diameter
1 3/8 in
Rod End Thread
1-14
Rod End Style
Male, Small
End Type
Single Rod
Cylinder Material
Aluminum
Base Wt.
35.5 lb
Origin
Aluminum NFPA
Port Size
3/4
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Side Tapped
Actuator Material
Aluminum
Mounting Style Code
13
Bore Code
J12
Cushions
Noncushioned
Seal Type Code
1
Port Type
NPTF
Lube Specification
Non Lube Design
Rod Material
Aluminum
Cylinder Bore Size
8 in
Rod End Style Code
2
Magnetic Piston
No
Seal Design
Buna-N Rubber
Mounting Style
MS4
Bumpers
w/o Bumpers
Seal Material
Buna-N
Series
Econo-Ram II™
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back