Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
8 in
Cushions
Noncushioned
Weight per Inch
7.84 lb
Bumpers
w/o Bumpers
Origin
Aluminum NFPA
Rod Material
Aluminum
Seal Type Code
1
Series
Econo-Ram II™
Cylinder Material
Aluminum
Base Wt.
35.5 lb
Mounting Style Code
13
Bore Code
J12
Mounting Style Description
Side Tapped
Seal Material
Buna-N
Rod Diameter
1 3/8 in
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Mounting Style
MS4
Seal Design
Buna-N Rubber
Rod End Thread
1-14
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Actuator Material
Aluminum
Port Size
3/4
Lube Specification
Non Lube Design
End Type
Single Rod
Rod End Style
Male, Small
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back