Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
35.5 lb
Bumpers
w/o Bumpers
Port Size
3/4
Actuator Material
Aluminum
Weight per Inch
7.84 lb
Cushions
Noncushioned
Rod End Style
Male, Small
Seal Type Code
1
Rod Material
Aluminum
Mounting Style Code
13
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Rod Diameter
1 3/8 in
Magnetic Piston
No
Origin
Aluminum NFPA
Cylinder Bore Size
8 in
Rod End Style Code
2
Port Type
NPTF
Bore Code
J12
Rod End Thread
1-14
Seal Design
Buna-N Rubber
End Type
Single Rod
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Mounting Style
MS4
Seal Material
Buna-N
Mounting Style Description
Side Tapped
Cylinder Style
Tie Rod, NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back