Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/4
Cushions
Noncushioned
End Type
Single Rod
Cylinder Bore Size
8 in
Actuator Material
Aluminum
Rod Diameter
1 3/8 in
Bore Code
J12
Magnetic Piston
No
Mounting Style Description
Side Tapped
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Seal Type Code
1
Mounting Style
MS4
Mounting Style Code
13
Weight per Inch
7.84 lb
Bumpers
w/o Bumpers
Rod End Style Code
2
Series
Econo-Ram II™
Rod Material
Aluminum
Cylinder Material
Aluminum
Base Wt.
35.5 lb
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Rod End Thread
1-14
Seal Design
Buna-N Rubber
Origin
Aluminum NFPA
Port Type
NPTF
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back