Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Mounting Style Code
05
Weight per Inch
0.67 lb
Rod Material
Aluminum
Rod End Style
Male, Small
Port Size
3/4
Cushions
Noncushioned
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Port Type
NPTF
Magnetic Piston
No
Rod End Thread
1-14
Cylinder Bore Size
8 in
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Rod End Style Code
2
Rod Diameter
1 3/8 in
Cylinder Material
Aluminum
Base Wt.
35.5 lb
Actuator Material
Aluminum
Seal Material
Buna-N
Mounting Style
MS2
Bore Code
J12
Mounting Style Description
Side Lug
Series
Econo-Ram II™
Seal Type Code
1
Weight
36.84 LB
We're here for you
with Service Centers across the country - We have your back