Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
11.38 lb
Lube Specification
Non Lube Design
Rod Material
Aluminum
Seal Material
Buna-N
Bore Code
G13
Base Wt.
22.61 lb
Rod End Style Code
2
Mounting Style Description
Cap Detachable Clevis
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
End Type
Single Rod
Port Size
3/4
Cushions
Noncushioned
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Seal Type Code
1
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
1 1/4-12
Port Type
NPTF
Rod Diameter
1 3/4 in
Mounting Style Code
85
Cylinder Bore Size
6 in
Cylinder Material
Aluminum
Rod End Style
Male, Small
Mounting Style
MP2
Weight
113.65 LB
We're here for you
with Service Centers across the country - We have your back