Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Port Size
3/4
Cylinder Bore Size
6 in
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
24
Cylinder Material
Aluminum
Mounting Style Description
Head Rectangular Flange
Mounting Style
MF1
Cushions
Cushioned, Both Ends
End Type
Single Rod
Actuator Material
Aluminum
Rod End Style
Male, Intermediate
Bumpers
w/o Bumpers
Magnetic Piston
No
Rod End Style Code
4
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Base Wt.
22.61 lb
Port Type
NPTF
Rod Diameter
1 3/4 in
Rod Material
Aluminum
Series
Econo-Ram II™
Bore Code
G13
Seal Type Code
1
Seal Material
Buna-N
Rod End Thread
1 1/2-12
Weight per Inch
10.74 lb
Weight
119.27 LB
We're here for you
with Service Centers across the country - We have your back