Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
22.61 lb
Seal Type Code
1
Rod End Style
Male, Intermediate
Rod Material
Aluminum
Mounting Style
MF1
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Cylinder Bore Size
6 in
Rod End Thread
1 1/2-12
Rod End Style Code
4
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Weight per Inch
10.74 lb
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Mounting Style Description
Head Rectangular Flange
Mounting Style Code
24
Lube Specification
Non Lube Design
Rod Diameter
1 3/4 in
Port Size
3/4
Bumpers
w/o Bumpers
End Type
Single Rod
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Bore Code
G13
Actuator Material
Aluminum
Weight
409.25 LB
We're here for you
with Service Centers across the country - We have your back