Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Intermediate
Seal Material
Buna-N
Mounting Style Description
Side Lug
Rod Material
Aluminum
Port Size
3/4
Cylinder Bore Size
6 in
Seal Type Code
1
Rod End Thread
1 1/2-12
Cushions
Cushioned, Both Ends
Port Type
NPTF
End Type
Single Rod
Seal Design
Buna-N Rubber
Rod End Style Code
4
Weight per Inch
0.69 lb
Magnetic Piston
No
Rod Diameter
1 3/4 in
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Mounting Style Code
08
Mounting Style
MS2
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Bore Code
G13
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Base Wt.
22.61 lb
Series
Econo-Ram II™
Weight
28.13 LB
We're here for you
with Service Centers across the country - We have your back