Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Seal Design
Buna-N Rubber
Cylinder Bore Size
6 in
Cushions
Noncushioned
Mounting Style Code
05
Mounting Style Description
Side Lug
End Type
Single Rod
Bore Code
G13
Actuator Material
Aluminum
Base Wt.
22.61 lb
Rod Material
Aluminum
Rod Diameter
1 3/4 in
Port Size
3/4
Magnetic Piston
No
Bumpers
w/o Bumpers
Rod End Style Code
2
Seal Type Code
1
Rod End Thread
1 1/4-12
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Mounting Style
MS2
Cylinder Material
Aluminum
Weight per Inch
0.69 lb
Seal Material
Buna-N
Lube Specification
Non Lube Design
Weight
23.3 LB
We're here for you
with Service Centers across the country - We have your back