Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
6 in
Series
Econo-Ram II™
Seal Material
Buna-N
Base Wt.
20.5 lb
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Bore Code
G12
Bumpers
w/o Bumpers
Rod End Style Code
2
Mounting Style Description
Sleeve Nut Mount
Mounting Style
MX5
Cushions
Noncushioned
Lube Specification
Non Lube Design
Rod End Thread
1-14
Port Size
3/4
Seal Type Code
1
Rod Material
Aluminum
Rod End Style
Male, Small
End Type
Single Rod
Mounting Style Code
97
Magnetic Piston
No
Rod Diameter
1 3/8 in
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Cylinder Material
Aluminum
Weight per Inch
0.87 lb
Port Location
12 O'clock on Each End (Standard)
Weight
22.24 LB
We're here for you
with Service Centers across the country - We have your back