Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Magnetic Piston
No
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Port Size
3/4
Mounting Style
MX0
Bore Code
G12
Mounting Style Code
96
Rod Diameter
1 3/8 in
Bumpers
w/o Bumpers
Cylinder Bore Size
6 in
Actuator Material
Aluminum
Weight per Inch
0.87 lb
Rod End Style Code
2
Base Wt.
20.5 lb
Series
Econo-Ram II™
Cushions
Cushioned, Both Ends
Mounting Style Description
No Mount
Rod End Thread
1-14
End Type
Single Rod
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Rod Material
Aluminum
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Weight
43.12 LB
We're here for you
with Service Centers across the country - We have your back