Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
G12
Actuator Material
Aluminum
Port Type
NPTF
Mounting Style
MX0
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Weight per Inch
0.87 lb
Port Size
3/4
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Base Wt.
20.5 lb
Rod End Thread
1-14
End Type
Single Rod
Rod End Style Code
2
Lube Specification
Non Lube Design
Magnetic Piston
No
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Seal Type Code
1
Mounting Style Description
No Mount
Mounting Style Code
96
Rod Diameter
1 3/8 in
Cylinder Bore Size
6 in
Cushions
Cushioned, Both Ends
Weight
34.42 LB
We're here for you
with Service Centers across the country - We have your back