Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
0
Lube Specification
Non Lube Design
Base Wt.
20.5 lb
Series
Econo-Ram II™
Mounting Style Description
No Mount
Port Size
3/4
Actuator Material
Aluminum
Port Type
NPTF
Bore Code
G12
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Cylinder Bore Size
6 in
Rod End Style
Special - Specify
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Mounting Style Code
96
Seal Type Code
1
End Type
Single Rod
Rod Diameter
1 3/8 in
Seal Material
Buna-N
Weight per Inch
0.87 lb
Cylinder Material
Aluminum
Rod End Thread
N/A
Mounting Style
MX0
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Weight
27.46 LB
We're here for you
with Service Centers across the country - We have your back